Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.437-.500) WITHPLASTICME
Mfr # 5530NM
Zoro # G0360325
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Thread Size 1/2" NPT
- Material - Grip Nylon
- Material - Body Nylon
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5530NM
- Zoro # G0360325
- UPC # 78678855305
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 11.10-12.70mm (.437-.500") |
Details
UL | E76954 |
Material - Grip | Nylon |
Material - Body | Nylon |
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Color - Grommet | Orange |
Series | 130099 |
Product Name | MAX-LOC |
O-Ring | No |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 11.10-12.70mm (.437-.500"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- Woodhead Cable Support Grips