Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.437-.500) WITHO-RING
Mfr # 5530W
Zoro # G0360912
product price: $13.35
/ea
Sold in multiples of 7 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 11.10-12.70mm (.437-.500")
- Color - Grommet Orange
- Thread Size 1/2" NPT
- CSA LR32159
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5530W
- Zoro # G0360912
- UPC # 78678805530
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-12.70mm (.437-.500") |
Thread Size | 1/2" NPT |
Details
Color - Grommet | Orange |
CSA | LR32159 |
Number of Holes | 1 |
Gender | Male |
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 11.10-12.70mm (.437-.500")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C10T)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- Woodhead Cable Support Grips