Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.437-.500) STAINLESSSTEE
Mfr # 5530SS
Zoro # G0357175
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 11.10-12.70mm (.437-.500")
- Body Style Straight
- Series 130098
- Color - Grommet Orange
- Material - Body Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5530SS
- Zoro # G0357175
- UPC # 78678835920
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-12.70mm (.437-.500") |
Thread Size | 1/2" NPT |
Details
Body Style | Straight |
Series | 130098 |
Color - Grommet | Orange |
Material - Body | Stainless Steel |
Number of Holes | 1 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Gender | Male |
O-Ring | No |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 11.10-12.70mm (.437-.500"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- Woodhead Cord Grips