Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.437-.500) BLACKVALOXWIT
Mfr # 5530WBLK
Zoro # G0359826
product price: $14.75
/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Color - Grommet Orange
- CSA LR32159
- UL E76954
- Cable Diameter 11.10-12.70mm (.437-.500")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5530WBLK
- Zoro # G0359826
- UPC # 78678855303
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 11.10-12.70mm (.437-.500") |
Thread Size | 1/2" NPT |
Details
Number of Holes | 1 |
Color - Grommet | Orange |
CSA | LR32159 |
UL | E76954 |
Material - Body | PBT |
Body Style | Straight |
Gender | Male |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | Yes |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 11.10-12.70mm (.437-.500"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- Woodhead Cord Grips