Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.375-.437) WITHSTAINLESS
Mfr # 5528M
Zoro # G0359415
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Cable Diameter 9.53-11.10mm (.375-.437")
- Color - Grommet Green
- Material - Grip Stainless Steel
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5528M
- Zoro # G0359415
- UPC # 78678855284
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Color - Grommet | Green |
Material - Grip | Stainless Steel |
Gender | Male |
Number of Holes | 1 |
CSA | LR32159 |
Body Style | Straight |
Material - Body | Nylon |
Type | Strain Relief Grip |
Series | 130099 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EXX)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- Woodhead Strain Relief Grips