Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.375-.437) WITHPLASTICME
Mfr # 5528NM
Zoro # G0358128
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Gender Male
- UL E76954
- Number of Holes 1
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5528NM
- Zoro # G0358128
- UPC # 78678805529
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Gender | Male |
UL | E76954 |
Number of Holes | 1 |
Body Style | Straight |
Color - Grommet | Green |
Material - Grip | Nylon |
CSA | LR32159 |
Material - Body | Nylon |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- Woodhead Cable Support Grips