Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.375-.437) WITHO-RING
Mfr # 5528W
Zoro # G0358356
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- Gender Male
- CSA LR32159
- Color - Grommet Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5528W
- Zoro # G0358356
- UPC # 78678805528
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Material - Body | Nylon |
Number of Holes | 1 |
Gender | Male |
CSA | LR32159 |
Color - Grommet | Green |
Body Style | Straight |
UL | E76954 |
Series | 130098 |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | Yes |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 28 AWG, 10.0 Lbs, 19890' Lngth, 0.0144" Diameter, Red (28HNS10)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- Woodhead Strain Relief Grips