Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.375-.437) STAINLESSSTEE
Mfr # 5528SS
Zoro # G0356974
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Material - Body Stainless Steel
- NEMA Rating NEMA 3R
- Series 130098
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5528SS
- Zoro # G0356974
- UPC # 78678835900
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
Material - Body | Stainless Steel |
NEMA Rating | NEMA 3R |
Series | 130098 |
Body Style | Straight |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
O-Ring | No |
Color - Grommet | Green |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Woodhead Cable Support Grips