Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.375- .437)
Mfr # 5528
Zoro # G0358478
product price: $12.29
/ea
Sold in multiples of 9 for $110.61
$110.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 9.53-11.10mm (.375-.437")
- Gender Male
- UL E76954
- Color - Grommet Green
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5528
- Zoro # G0358478
- UPC # 78678872119
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
UL | E76954 |
Color - Grommet | Green |
CSA | LR32159 |
Body Style | Straight |
Material - Body | Nylon |
Number of Holes | 1 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Series | 130098 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1500D1)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- Woodhead Cord Grips