Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.312-.375) WITHSTAINLESS
Mfr # 5526M
Zoro # G0355032
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Straight
- Thread Size 1/2" NPT
- Cable Diameter 7.93-9.53mm (.312-.375")
- Number of Holes 1
- Color - Grommet Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5526M
- Zoro # G0355032
- UPC # 78678855264
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Body Style | Straight |
Number of Holes | 1 |
Color - Grommet | Gray |
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Material - Grip | Stainless Steel |
Series | 130099 |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 7.93-9.53mm (.312-.375"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P26BK)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- Woodhead Cable Support Grips