Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.312-.375) WITHPLASTICME
Mfr # 5526NM
Zoro # G0355118
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Thread Size 1/2" NPT
- UL E76954
- Number of Holes 1
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5526NM
- Zoro # G0355118
- UPC # 78678855265
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Gender | Male |
UL | E76954 |
Number of Holes | 1 |
Body Style | Straight |
Material - Grip | Nylon |
CSA | LR32159 |
Material - Body | Nylon |
Color - Grommet | Gray |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 7.93-9.53mm (.312-.375"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- ICM CONTROLS Sc5811 24V 7 Day (SC5811)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- ABB 2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10 (2675)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Woodhead Cable Support Grips