Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.312-.375) STAINLESSSTE
Mfr # 5526SS
Zoro # G0356947
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Number of Holes 1
- Material - Body Stainless Steel
- Body Style Straight
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5526SS
- Zoro # G0356947
- UPC # 78678829235
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Number of Holes | 1 |
Material - Body | Stainless Steel |
Body Style | Straight |
Material - Grip | Stainless Steel |
Color - Grommet | Gray |
Gender | Male |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
O-Ring | No |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 7.93-9.53mm (.312-.375"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- Woodhead Cable Support Grips