Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.312-.375)
Mfr # 5526
Zoro # G0346072
product price: $12.19
/ea
Sold in multiples of 7 for $85.33
$85.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Gray
- Material - Body Nylon
- Gender Male
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5526
- Zoro # G0346072
- UPC # 78678872118
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Color - Grommet | Gray |
Material - Body | Nylon |
Gender | Male |
CSA | LR32159 |
Body Style | Straight |
UL | E76954 |
Number of Holes | 1 |
Series | 130098 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 7.93-9.53mm (.312-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Woodhead Cord Grips