Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.250-.312) WITHSTAINLESS
Mfr # 5524M
Zoro # G0353553
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Gender Male
- Body Style Straight
- Material - Grip Stainless Steel
- Cable Diameter 6.35-9.53mm (.250-.375")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5524M
- Zoro # G0353553
- UPC # 78678855244
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 1/2" NPT |
Details
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
Color - Grommet | Black |
Material - Body | Nylon |
O-Ring | No |
NEMA Rating | NEMA 3R |
Series | 130099 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 6.35-9.53mm (.250-.375"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- Woodhead Strain Relief Grips