Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.250-.312) WITHPLASTICME
Mfr # 5524NM
Zoro # G0350333
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Number of Holes 1
- Material - Body Nylon
- Material - Grip Nylon
- Cable Diameter 6.35-9.53mm (.250-.375")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5524NM
- Zoro # G0350333
- UPC # 78678855245
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 1/2" NPT |
Details
Body Style | Straight |
Number of Holes | 1 |
Material - Body | Nylon |
Material - Grip | Nylon |
CSA | LR32159 |
Gender | Male |
UL | E76954 |
Color - Grommet | Black |
O-Ring | No |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Series | 130099 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 6.35-9.53mm (.250-.375"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- Woodhead Cable Support Grips