Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.250-.312) BLACKVALOXWIT
Mfr # 5524WBLK
Zoro # G0355872
product price: $14.75
/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- UL E76954
- Body Style Straight
- Thread Size 1/2" NPT
- Color - Grommet Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5524WBLK
- Zoro # G0355872
- UPC # 78678855243
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Details
Gender | Male |
UL | E76954 |
Body Style | Straight |
Color - Grommet | Black |
Number of Holes | 1 |
CSA | LR32159 |
Material - Body | PBT |
Product Name | MAX-LOC |
O-Ring | Yes |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 6.35-9.53mm (.250-.375"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- Woodhead Cable Support Grips