Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.250-.312)
Mfr # 5524
Zoro # G0359144
product price: $9.35
/ea
Sold in multiples of 9 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- UL E76954
- Thread Size 1/2" NPT
- Cable Diameter 6.35-7.93mm (.250-.312")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5524
- Zoro # G0359144
- UPC # 78678872117
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-7.93mm (.250-.312") |
Details
Number of Holes | 1 |
UL | E76954 |
CSA | LR32159 |
Color - Grommet | Black |
Material - Body | Nylon |
Gender | Male |
Body Style | Straight |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 6.35-7.93mm (.250-.312")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates P17-W (88007)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- Woodhead Cable Support Grips