Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.218 X.640)
Mfr # 5582
Zoro # G0352598
product price: $9.35
/ea
Sold in multiples of 9 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- CSA LR32159
- Thread Size 1/2" NPT
- UL E76954
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5582
- Zoro # G0352598
- UPC # 78678872145
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 5.54x16.26mm (.218x.640") Oval |
Details
Gender | Male |
CSA | LR32159 |
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
O-Ring | No |
Product Name | MAX-LOC |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 1/2" NPT, Straight Male, Cable Diameter 5.54X16.26mm (.218X.640") Oval
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- Woodhead Strain Relief Grips