Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.218 X .421) WITHO-RING
Mfr # 5582W
Zoro # G0355635
product price: $10.99
/ea
Sold in multiples of 7 for $76.93
$76.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Material - Body Nylon
- Body Style Straight
- Gender Male
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5582W
- Zoro # G0355635
- UPC # 78678818938
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 5.54-16.26mm (.218-.640") |
Thread Size | 1/2" NPT |
Details
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
Gender | Male |
Number of Holes | 1 |
CSA | LR32159 |
O-Ring | Yes |
Product Name | MAX-LOC |
NEMA Rating | NEMA 6P |
Series | 130098 |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 5.54-16.26mm (.218-.640")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Woodhead Cord Grips