Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.187-.250) WITHSTAINLESS
Mfr # 5522M
Zoro # G0356353
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Gender Male
- Thread Size 1/2" NPT
- Cable Diameter 4.75-6.35mm (.187-.250")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5522M
- Zoro # G0356353
- UPC # 78678855224
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Material - Grip | Stainless Steel |
Gender | Male |
CSA | LR32159 |
Number of Holes | 1 |
Body Style | Straight |
Material - Body | Nylon |
Color - Grommet | Orange |
Series | 130099 |
O-Ring | No |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- Woodhead Cord Grips