Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.187-.250) WITHPLASTICME
Mfr # 5522NM
Zoro # G0352948
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Body Style Straight
- Color - Grommet Orange
- Number of Holes 1
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5522NM
- Zoro # G0352948
- UPC # 78678855225
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Body Style | Straight |
Color - Grommet | Orange |
Number of Holes | 1 |
Material - Body | Nylon |
UL | E76954 |
Material - Grip | Nylon |
CSA | LR32159 |
Gender | Male |
O-Ring | No |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Series | 130099 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Woodhead Cord Grips