Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.187-.250) WITHO-RING
Mfr # 5522W
Zoro # G0353492
Sold in multiples of 7 for $73.43
$73.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Orange
- Material - Body Nylon
- CSA LR32159
- Cable Diameter 4.75-6.35mm (.187-.250")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5522W
- Zoro # G0353492
- UPC # 78678805522
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
Color - Grommet | Orange |
Material - Body | Nylon |
CSA | LR32159 |
Body Style | Straight |
Number of Holes | 1 |
Gender | Male |
UL | E76954 |
O-Ring | Yes |
Series | 130098 |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- Woodhead Strain Relief Grips