Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.125-.187) WITHO-RING
Mfr # 5520W
Zoro # G0350735
product price: $12.59
/ea
Sold in multiples of 7 for $88.13
$88.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Color - Grommet Yellow
- Cable Diameter 3.18-4.75mm (.125-.187")
- Thread Size 1/2" NPT
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5520W
- Zoro # G0350735
- UPC # 78678855202
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 3.18-4.75mm (.125-.187") |
Thread Size | 1/2" NPT |
Details
Number of Holes | 1 |
Color - Grommet | Yellow |
UL | E76954 |
Body Style | Straight |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 3.18-4.75mm (.125-.187")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Woodhead Cable Support Grips