Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.062-.250)
Mfr # 5520C
Zoro # G0352092
product price: $12.95
/ea
Sold in multiples of 7 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Color - Grommet Yellow
- Cable Diameter 1.57-6.35mm (.062-.250")
- Body Style Straight
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5520C
- Zoro # G0352092
- UPC # 78678855200
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 1.57-6.35mm (.062-.250") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
Color - Grommet | Yellow |
Body Style | Straight |
UL | E76954 |
Number of Holes | 1 |
Material - Body | Nylon |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
O-Ring | No |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 1.57-6.35mm (.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Woodhead Cord Grips