Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.062-.125) WITHO-RING
Mfr # 5518W
Zoro # G0346246
product price: $10.39
/ea
Sold in multiples of 7 for $72.73
$72.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6P
- UL E76954
- CSA LR32159
- O-Ring Yes
- Series 130098
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5518W
- Zoro # G0346246
- UPC # 78678855182
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 1.57-3.18mm (.062-.125") |
Details
NEMA Rating | NEMA 6P |
UL | E76954 |
CSA | LR32159 |
O-Ring | Yes |
Series | 130098 |
Material - Body | Nylon |
Body Style | Straight |
Number of Holes | 1 |
Gender | Male |
Color - Grommet | Black |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, 1/2" MAX-LOC O-Ring 130180-0314 |
Product Name | MAX-LOC® |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 1.57-3.18mm (.062-.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI78110)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG21, .51-.71 (RD21AA-BK)
- REMKE Cord Grip, ISO Thread, M32, .625-.750 (RSM-32312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- Woodhead Cable Support Grips