Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.062-.125)
Mfr # 5518
Zoro # G0350306
product price: $9.49
/ea
Sold in multiples of 8 for $75.92
$75.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- NEMA Rating NEMA 3R
- Color - Grommet Black
- Body Style Straight
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5518
- Zoro # G0350306
- UPC # 78678872143
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 1.57-3.18mm (.062-.125") |
Details
CSA | LR32159 |
NEMA Rating | NEMA 3R |
Color - Grommet | Black |
Body Style | Straight |
Number of Holes | 1 |
Gender | Male |
Type | Strain Relief Grip |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Series | 130098 |
Product Name | MAX-LOC® |
Material - Body | Nylon |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 1.57-3.18mm (.062-.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- Woodhead Cord Grips