Shop All Cable Support Grips
Woodhead
MAX-LOC F1 3/8 90 (.375-.437)
Mfr # 5509
Zoro # G0353352
product price: $20.39
/ea
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- Type Strain Relief Grip
- Product Name MAX-LOC®
- Number of Holes 1
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5509
- Zoro # G0353352
- UPC # 78678872154
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/8" NPT |
Details
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Product Name | MAX-LOC® |
Number of Holes | 1 |
Gender | Male |
UL | E76954 |
Series | 130098 |
Use With | 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148 |
Body Style | 90° Angle |
CSA | LR32159 |
Color - Grommet | Green |
Material - Body | Nylon |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/8" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPWORX VALVETOP CONTROLLER 125V-AC LIMIT SWITCH (DXP-T21GSEB)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- Woodhead Cord Grips