Shop All Cable Support Grips
Woodhead
MAX-LOC F1 3/8 90 (.312-.375)
Mfr # 5507
Zoro # G0349554
product price: $20.39
/ea
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8" NPT
- NEMA Rating NEMA 3R
- UL E76954
- Color - Grommet Gray
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5507
- Zoro # G0349554
- UPC # 78678872153
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/8" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
NEMA Rating | NEMA 3R |
UL | E76954 |
Color - Grommet | Gray |
Number of Holes | 1 |
Product Name | MAX-LOC® |
Gender | Male |
Type | Strain Relief Grip |
Series | 130098 |
CSA | LR32159 |
Use With | 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148 |
Body Style | 90° Angle |
Material - Body | Nylon |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/8" NPT, 90 Deg. Angle Male, Cable Diameter 7.93-9.53mm (.312-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- HONEYWELL At175A1008 75Va Transformer (AT175A1008)
- FLUKE Suregrip Alligator Clip (1610103)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- Woodhead Cord Grips