Shop All Cable Support Grips
Woodhead
MAX-LOC F1 3/8 90 (.187-.250)
Mfr # 5503
Zoro # G0352153
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E76954
- Series 130098
- Use With 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148
- Color - Grommet Orange
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5503
- Zoro # G0352153
- UPC # 78678872151
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 3/8" NPT |
Details
UL | E76954 |
Series | 130098 |
Use With | 3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148 |
Color - Grommet | Orange |
Material - Body | Nylon |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC® |
Type | Strain Relief Grip |
Body Style | 90° Angle |
Gender | Male |
CSA | LR32159 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/8" NPT, 90 Deg. Angle Male, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 20A @ 480V AC, Actuator Location: Top (EXA-AR)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .32-.43", 1/2", Steel (BDSR32)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- Woodhead Cord Grips