Shop All Strain Relief Grips
Woodhead
MAX-LOC F0 1/4 (.200-.265)
Mfr # 5402
Zoro # G0357062
product price: $11.25
/ea
Sold in multiples of 7 for $78.75
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Series 130098
- Color - Grommet Green
- CSA LR32159
- Use With 1/4" NPT MAX-LOC® Lock Nut 130099-0141, 1/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5402
- Zoro # G0357062
- UPC # 78678854020
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 5.08-6.73mm (.200-.265") |
Thread Size | 1/4" NPT |
Details
Number of Holes | 1 |
Series | 130098 |
Color - Grommet | Green |
CSA | LR32159 |
Use With | 1/4" NPT MAX-LOC® Lock Nut 130099-0141, 1/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0147 |
UL | E76954 |
Gender | Male |
Material - Body | Nylon |
NEMA Rating | NEMA 3R |
Body Style | Straight |
Type | Strain Relief Grip |
Product Name | MAX-LOC® |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/4" NPT, Straight Male, Cable Diameter 5.08-6.73mm (.200-.265")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- Woodhead Strain Relief Grips