Shop All Cable Support Grips
Woodhead
MAX-LOC F0 1/4 (.075-.135)
Mfr # 5398
Zoro # G0356177
product price: $13.59
/ea
Sold in multiples of 7 for $95.13
$95.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name MAX-LOC®
- CSA LR32159
- Use With 1/4" NPT MAX-LOC® Lock Nut 130099-0141, 1/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0147
- UL E76954
- Cable Diameter 1.91-3.43mm (.075-.135")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5398
- Zoro # G0356177
- UPC # 78678853980
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 1.91-3.43mm (.075-.135") |
Thread Size | 1/4" NPT |
Details
Product Name | MAX-LOC® |
CSA | LR32159 |
Use With | 1/4" NPT MAX-LOC® Lock Nut 130099-0141, 1/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0147 |
UL | E76954 |
NEMA Rating | NEMA 3R |
Gender | Male |
Color - Grommet | Black |
Body Style | Straight |
Series | 130098 |
Number of Holes | 1 |
Material - Body | Nylon |
Type | Strain Relief Grip |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/4" NPT, Straight Male, Cable Diameter 1.91-3.43mm (.075-.135")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- Woodhead Cord Grips