Shop All Cable Support Grips
Woodhead
MAX-LOC 90F2 1/2W/GR .562-.625
Mfr # 5535M
Zoro # G0350927
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Gender Male
- CSA LR32159
- Material - Body Nylon
- Cable Diameter 14.27-15.88mm (.562-.625")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5535M
- Zoro # G0350927
- UPC # 78678855354
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 14.27-15.88mm (.562-.625") |
Details
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Material - Grip | Stainless Steel |
Body Style | 90° Angle |
Number of Holes | 1 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Series | 130099 |
O-Ring | No |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, 14.27-15.88mm (.562-.625") Cable Diameter , Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Woodhead Cord Grips