Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F4 1 W/GR .87-1.00 NON-METALL
Mfr # 5561NM
Zoro # G0350848
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Gender Male
- Body Style Straight
- Material - Grip Nylon
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5561NM
- Zoro # G0350848
- UPC # 78678855615
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Details
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Material - Grip | Nylon |
Number of Holes | 1 |
Material - Body | Nylon |
UL | E76954 |
Series | 130099 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
O-Ring | No |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight , Cable Diameter 22.23-25.40mm (.875-1.000"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- Woodhead Cable Support Grips