Shop All Cable Support Grips
Woodhead
MAX LOC 90 F4 1 W/GR .87-1.00
Mfr # 5561M
Zoro # G0353763
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Gender Male
- Series 130099
- CSA LR32159
- Cable Diameter 22.23-25.40mm (.875-1.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5561M
- Zoro # G0353763
- UPC # 78678855614
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1" NPT |
Details
Material - Body | Nylon |
Gender | Male |
Series | 130099 |
CSA | LR32159 |
Number of Holes | 1 |
O-Ring | No |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Body Style | 90° Angle |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 22.23-25.40mm (.875-1.000"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- Woodhead Cable Support Grips