Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F4 1 W/GR .75-.87 NON-METALLI
Mfr # 5557NM
Zoro # G0360702
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1" NPT
- Gender Male
- Body Style Straight
- UL E76954
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5557NM
- Zoro # G0360702
- UPC # 78678855575
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
Gender | Male |
Body Style | Straight |
UL | E76954 |
CSA | LR32159 |
Number of Holes | 1 |
Material - Body | Nylon |
Material - Grip | Nylon |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight , Cable Diameter 19.05-22.23mm (.750-.875"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Woodhead Cord Grips