Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F4 1 W/GR .68-.81 NON-METALLI
Mfr # 5555NM
Zoro # G0345932
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- Body Style 90° Angle
- Thread Size 1" NPT
- Series 130099
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5555NM
- Zoro # G0345932
- UPC # 78678855555
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
Gender | Male |
Body Style | 90° Angle |
Series | 130099 |
Type | Strain Relief Grip |
Material - Grip | Nylon |
Number of Holes | 1 |
CSA | LR32159 |
UL | E76954 |
Product Name | MAX-LOC |
Material - Body | Nylon |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Cord Sealing Grip F4 1" Body Size, 90 Degree, Cable Diameter 17.45-20.62mm (.687-.812"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MICROMICROME 25 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669160)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- Woodhead Cord Grips