Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F4 1 W/GR .68-.81
Mfr # 5555M
Zoro # G0358523
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- Type Strain Relief Grip
- Cable Diameter 17.45-20.62mm (.687-.812")
- NEMA Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5555M
- Zoro # G0358523
- UPC # 78678855554
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 1" NPT |
Details
Material - Body | Nylon |
Number of Holes | 1 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Series | 130099 |
CSA | LR32159 |
O-Ring | No |
Gender | Male |
Material - Grip | Stainless Steel |
Body Style | 90° Angle |
Product Name | MAX-LOC |
Description
MAX-LOC Cord Sealing Grip F4 1" Body Size, 90 Degree, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Radio Shack, 12Vdc 6-16V Piezo Buzzer (12VDC (6-16V) PIEZO BUZZER)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- MERSEN Fuse Holder, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (FEX-81-81)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Woodhead Cable Support Grips