Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F4 1 W/GR .62-.75 NON-METALLIC
Mfr # 5553NM
Zoro # G0355364
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Nylon
- O-Ring No
- Type Strain Relief Grip
- UL E76954
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5553NM
- Zoro # G0355364
- UPC # 78678855535
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1" NPT |
Details
Material - Grip | Nylon |
O-Ring | No |
Type | Strain Relief Grip |
UL | E76954 |
Gender | Male |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
CSA | LR32159 |
Series | 130099 |
Body Style | 90° Angle |
Material - Body | Nylon |
Number of Holes | 1 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male , Cable Diameter 15.88-19.05mm (.625-.750"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- Woodhead Cord Grips