Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .68-.81
Mfr # 5545M
Zoro # G0355285
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- Material - Grip Stainless Steel
- Material - Body Nylon
- Cable Diameter 17.45-20.62mm (.687-.812")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5545M
- Zoro # G0355285
- UPC # 78678855454
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 3/4" NPT |
Details
Body Style | 90° Angle |
Material - Grip | Stainless Steel |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Number of Holes | 1 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Series | 130099 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- Woodhead Cord Grips