Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .62-.75
Mfr # 5543M
Zoro # G0349588
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.229m (9.00")
- Body Style 90° Angle
- Cable Diameter 15.88-19.05mm (.625-.750")
- Gender Male
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5543M
- Zoro # G0349588
- UPC # 78678855434
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.229m (9.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
Body Style | 90° Angle |
Gender | Male |
Color - Grommet | Orange |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
CSA | LR32159 |
Material - Body | Nylon |
Approximate Break Strength | 317.51kg (700 lbs) |
Series | 130099 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 15.88-19.05mm (.625-.750"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Beige 15A 3-Outlet Tap (LA-24-B)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Woodhead Cable Support Grips