Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .56-.68
Mfr # 5541M
Zoro # G0350263
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Material - Body Nylon
- Body Style 90° Angle
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5541M
- Zoro # G0350263
- UPC # 78678855414
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Material - Body | Nylon |
Body Style | 90° Angle |
Gender | Male |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Series | 130099 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 14.27-17.45mm (.562-.687"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- Woodhead Cord Grips