Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .50-.62
Mfr # 5539M
Zoro # G0353894
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.88mm (.500-.625")
- Number of Holes 1
- Body Style 90° Angle
- CSA LR32159
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5539M
- Zoro # G0353894
- UPC # 78678855394
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
Number of Holes | 1 |
Body Style | 90° Angle |
CSA | LR32159 |
Material - Body | Nylon |
Gender | Male |
Material - Grip | Stainless Steel |
Product Name | MAX-LOC |
Series | 130099 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male , Cable Diameter 12.70-15.88mm (.500-.625"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 64" L Gear Tie BK (GT64-01-R3)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- BERGEN INDUSTRIES A/C Whip 1/2" x 6FT.10/3 Non-Metallic L (BACWNM1063)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- Woodhead Cord Grips