Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .43-.56
Mfr # 5537M
Zoro # G0357202
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- O-Ring No
- Material - Body Nylon
- Number of Holes 1
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5537M
- Zoro # G0357202
- UPC # 78678855374
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
Series | 130099 |
O-Ring | No |
Material - Body | Nylon |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
Product Name | MAX-LOC |
Body Style | 90° Angle |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
CSA | LR32159 |
Gender | Male |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 11.10-14.27mm (.437-.562"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Woodhead Cable Support Grips