Shop All Strain Relief Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .37-.43 NON-METALL
Mfr # 5625NM
Zoro # G2131876
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- UL E76954
- Type Strain Relief Grip
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- Cable Diameter 9.53-11.10mm (.375-.437")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5625NM
- Zoro # G2131876
- UPC # 78678856255
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/4" NPT |
Details
Body Style | 90° Angle |
UL | E76954 |
Type | Strain Relief Grip |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Material - Grip | Nylon |
NEMA Rating | NEMA 3R |
Series | 130099 |
Number of Holes | 1 |
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Product Name | MAX-LOC®, Watertite® |
O-Ring | No |
Description
MAX-LOC/Watertite Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-11.10mm (.375-.437") Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- PFLITSCH M20x1.5/BG/PA/TPE/14.0/ST/15 (BG820MS)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Woodhead Strain Relief Grips