Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F3 3/4W/GR .25-.37
Mfr # 5623M
Zoro # G0350963
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- NEMA Rating NEMA 3R
- Material - Body Nylon
- Cable Diameter 6.35-9.53mm (.250-.375")
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5623M
- Zoro # G0350963
- UPC # 78678856234
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
NEMA Rating | NEMA 3R |
Material - Body | Nylon |
Body Style | 90° Angle |
Type | Strain Relief Grip |
Approximate Break Strength | 226.80kg (500 lbs) |
CSA | LR32159 |
Color - Grommet | Gray |
Gender | Male |
Series | 130099 |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
O-Ring | No |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 6.35-9.53mm (.250-.375"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Woodhead Cable Support Grips