Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F2 1/2W/GR .43-.50 NON-METALL
Mfr # 5531NM
Zoro # G0353684
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Gender Male
- UL E76954
- CSA LR32159
- Material - Grip Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5531NM
- Zoro # G0353684
- UPC # 78678855315
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-12.70mm (.437-.500") |
Thread Size | 1/2" NPT |
Details
Number of Holes | 1 |
Gender | Male |
UL | E76954 |
CSA | LR32159 |
Material - Grip | Nylon |
Body Style | 90° Angle |
Material - Body | Nylon |
Series | 130099 |
O-Ring | No |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 11.10-12.70mm (.437-.500"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20151AF01)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Woodhead Cord Grips