Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F2 1/2W/GR .37-.43
Mfr # 5529M
Zoro # G0356606
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- Thread Size 1/2" NPT
- Material - Body Nylon
- Body Style 90° Angle
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5529M
- Zoro # G0356606
- UPC # 78678855294
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Type | Strain Relief Grip |
Material - Body | Nylon |
Body Style | 90° Angle |
Gender | Male |
Color - Grommet | Green |
O-Ring | No |
Number of Holes | 1 |
Series | 130099 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-11.10mm (.375-.437"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- Woodhead Cord Grips