Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F2 1/2W/GR .31-.37
Mfr # 5527M
Zoro # G0359047
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR32159
- Cable Diameter 7.93-9.53mm (.312-.375")
- Color - Grommet Gray
- Number of Holes 1
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5527M
- Zoro # G0359047
- UPC # 78678855274
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 7.93-9.53mm (.312-.375") |
Thread Size | 1/2" NPT |
Details
CSA | LR32159 |
Color - Grommet | Gray |
Number of Holes | 1 |
Body Style | 90° Angle |
Material - Body | Nylon |
Type | Strain Relief Grip |
Series | 130099 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Gender | Male |
O-Ring | No |
Material - Grip | Stainless Steel |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 7.93-9.53mm (.312-.375"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- Woodhead Cable Support Grips