Shop All Cable Support Grips
Woodhead
MAX-LOC 90 F2 1/2W/GR .18-.25 NON-METALL
Mfr # 5523NM
Zoro # G0350245
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Thread Size 1/2" NPT
- Color - Grommet Orange
- Number of Holes 1
- Material - Grip Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5523NM
- Zoro # G0350245
- UPC # 78678855235
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Material - Body | Nylon |
Color - Grommet | Orange |
Number of Holes | 1 |
Material - Grip | Nylon |
UL | E76954 |
CSA | LR32159 |
Gender | Male |
Body Style | 90° Angle |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 3/4 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082305)
- HUBBELL 2 Wire Commercial Straight Blade Plug 125VAC 15A (RP646)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- Woodhead Cable Support Grips