Shop All Strain Relief Grips
Woodhead
MAX-L0C F2 1/2 90 (.500-.562) WITHO-RING
Mfr # 5533W
Zoro # G0350762
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- UL E76954
- Thread Size 1/2" NPT
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5533W
- Zoro # G0350762
- UPC # 78678855332
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 12.70-14.27mm (.500-.562") |
Details
Material - Body | Nylon |
Number of Holes | 1 |
UL | E76954 |
Body Style | 90° Angle |
Gender | Male |
CSA | LR32159 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | Yes |
Series | 130098 |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 12.70-14.27mm (.500-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- Woodhead Strain Relief Grips